Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45U 24W 48D WHT DATA CABINET

  • Mfr # H12445U48WH

  • Zoro # G210925374


product price: $4,509.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Width
24
Depth
48
Length
85.65
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H12445U48WH
Zoro #
G210925374
UPC #
62398080063
Country of Origin
Canada

Dimensions

Width
24
Depth
48
Length
85.65

Details

Item
Racks & Cabinets
Material
Steel
Color
White
Includes
Frame, Rails (4), Doors (2), Top, PDU Cable Tray

Description

45U 24W 48D H1 Data Center Server Cabinet White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.