Zoro Homepage

45U 24W H1 VERTICAL FINGER MGR

  • Mfr # H1VFM45UBK

  • Zoro # G610925929


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
0.57
Depth
7
Length
78.75
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team