Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45U 30W 42D BLK DATA CABINET

  • Mfr # H13045U42BK

  • Zoro # G210925732


product price: $4,394.99
/ea
Additional $305.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Width
30
Depth
42
Color
Black
Includes
Frame, Rails (4), Doors (2), Top, PDU Cable Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H13045U42BK
Zoro #
G210925732
UPC #
62398080023
Country of Origin
Canada

Dimensions

Width
30
Depth
42
Length
78.75

Details

Item
Racks & Cabinets
Material
Steel
Color
Black
Includes
Frame, Rails (4), Doors (2), Top, PDU Cable Tray

Description

45U 30W 42D H1 Data Center Server Cabinet Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.