Zoro Homepage

45U 30W 48D WHT DATA CABINET

  • Mfr # H13045U48WH

  • Zoro # G210925787


product price: $4,882.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
30
Depth
48
Includes
Frame, Rails (4), Doors (2), Top, PDU Cable Tray
Length
78.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H13045U48WH
Zoro #
G210925787
UPC #
62398080061
Country of Origin
Canada

Dimensions

Width
30
Depth
48
Length
78.75

Details

Item
Racks & Cabinets
Material
Steel
Includes
Frame, Rails (4), Doors (2), Top, PDU Cable Tray
Color
White

Description

45U 30W 48D H1 Data Center Server Cabinet White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.