
45U 31.5W 42D WHT DATA CABINET
Mfr # H13145U42WH
Zoro # G010925437
product price: $5,019.99
/eaKey Features
Material
Steel
Width
31.5
Depth
42
Includes
Frame, Rails (4), Doors (2), Top, PDU Cable Tray
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H13145U42WH
Zoro #
G010925437
UPC #
62398080027
Country of Origin
Canada
Dimensions
Width
31.5
Depth
42
Length
78.75
Details
Item
Racks & Cabinets
Material
Steel
Includes
Frame, Rails (4), Doors (2), Top, PDU Cable Tray
Color
White
Description
45U 31.5W 42D H1 Data Center Server Cabinet White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.