Zoro Homepage

47U 23.6W 31.5D NEMA12 CABINET

  • Mfr # HDME2268BK

  • Zoro # G610926612


product price: $5,549.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
23.62
Depth
31.5
Color
Black
Length
86.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDME2268BK
Zoro #
G610926612
UPC #
62398045247
Country of Origin
Canada

Dimensions

Width
23.62
Depth
31.5
Length
86.6

Details

Item
Racks & Cabinets
Material
Steel
Color
Black

Description

47U 31.5D Nema 12 Dust-Tight Server Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.