48 in. Deep Turret, 20 x 48 x 23.312, Steel/Lt Gray

  • Mfr # 2CLT204843

  • Zoro # G310891340


product price: $2,476.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Finish
Available in RAL 7035 light gray textured powder coating and natural stainless steel with a smooth, brushed finish; 24" Front Window Door available in same finishes.
Additional Description
48" Deep Turret - 20 x 48 x 23.312 - Steel/Lt Gray
Construction
Formed 14 gauge steel bodies with 14 gauge steel doors. Also offered with formed 14 gauge 304 stainless steel bodies with 14 gauge 304 stainless steel doors; Smooth, continuously welded seams without knockouts or holes; Body stiffeners are provided where required for increased strength and rigidity; Offered in 4 widths 24", 36", 48" and 60"; Features solid sides and top, solid door on front (opens down) and back (opens up), and open bottom; Front door features sliding rod mechanism, which allows a 102ยบ opening when in the lowered position; Rear door features manual, 3 position adjustable door stop which provides convenient support while door in open position; Formed lip on enclosure excludes flowing liquids and contaminants; Slotted quarter turn oil-tight latches secure the door, with optional tamper resistant and locking latches available; Stainless steel models utilize stainless steel hardware; Oil resistant gaskets are permanently secured; Features several internal stud locations for mounting of various accessories; A bonding screw is provided on the door and a grounding stud is provided in the enclosure.
Standards
UL 508A Type 3R, 4,12 (Stainless Steel, add 4X); CSA Type 3R, 4, 12, 13 (Stainless Steel, add 4X); EIA RS-310-E; Complies with NEMA Type 3R, 4, 12 (Stainless Steel, add 4X) IEC 60529, IP66; NEMA Type 3R, 4, 12 (Stainless Steel, add 4X); IEC 60529, IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CLT204843
Zoro #
G310891340
UPC #
62398084726
Country of Origin
Canada

Details

Item
Enclosure
Material
Steel
Finish
Available in RAL 7035 light gray textured powder coating and natural stainless steel with a smooth, brushed finish; 24" Front Window Door available in same finishes.
Additional Description
48" Deep Turret - 20 x 48 x 23.312 - Steel/Lt Gray
Construction
Formed 14 gauge steel bodies with 14 gauge steel doors. Also offered with formed 14 gauge 304 stainless steel bodies with 14 gauge 304 stainless steel doors; Smooth, continuously welded seams without knockouts or holes; Body stiffeners are provided where required for increased strength and rigidity; Offered in 4 widths 24", 36", 48" and 60"; Features solid sides and top, solid door on front (opens down) and back (opens up), and open bottom; Front door features sliding rod mechanism, which allows a 102ยบ opening when in the lowered position; Rear door features manual, 3 position adjustable door stop which provides convenient support while door in open position; Formed lip on enclosure excludes flowing liquids and contaminants; Slotted quarter turn oil-tight latches secure the door, with optional tamper resistant and locking latches available; Stainless steel models utilize stainless steel hardware; Oil resistant gaskets are permanently secured; Features several internal stud locations for mounting of various accessories; A bonding screw is provided on the door and a grounding stud is provided in the enclosure.
Standards
UL 508A Type 3R, 4,12 (Stainless Steel, add 4X); CSA Type 3R, 4, 12, 13 (Stainless Steel, add 4X); EIA RS-310-E; Complies with NEMA Type 3R, 4, 12 (Stainless Steel, add 4X) IEC 60529, IP66; NEMA Type 3R, 4, 12 (Stainless Steel, add 4X); IEC 60529, IP66
Application
Ideal as a housing for video screens; Flexible design provides panel mount or rack mount capabilities for a variety of applications; Generally used in combination with other modular console components (ie. base, pedestal, and/or desk); Available in either Standard (supported by Base, Pedestal, or Standard Desk) or Deep (supported by Deep Desk only) format; Smooth lines and clean edges provide an attractive, contemporary appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.