
48U 24W H1 VERTICAL FINGER MGR
Mfr # H1VFM48UBK
Zoro # G110926532
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
0.57
Depth
7
Length
84
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H1VFM48UBK
Zoro #
G110926532
UPC #
62398075654
Country of Origin
Canada
Dimensions
Width
0.57
Depth
7
Length
84
Details
Item
Accessories
Material
Steel
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.