Zoro Homepage

48U 30W 42D BLK DATA CABINET

  • Mfr # H13048U42BK

  • Zoro # G510925708


product price: $4,679.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
30
Depth
42
Includes
Frame, Rails (4), Doors (2), Top, PDU Cable Tray
Length
84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H13048U42BK
Zoro #
G510925708
UPC #
62398080032
Country of Origin
Canada

Dimensions

Width
30
Depth
42
Length
84

Details

Item
Racks & Cabinets
Material
Steel
Includes
Frame, Rails (4), Doors (2), Top, PDU Cable Tray
Color
Black

Description

48U 30W 42D H1 Data Center Server Cabinet Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.