Zoro Homepage

48U 6W 5D VERTICAL MANAGER

  • Mfr # RB-VCM48

  • Zoro # G510924473


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
6
Depth
5
Length
82
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-VCM48
Zoro #
G510924473
UPC #
62398047523
Country of Origin
Canada

Dimensions

Width
6
Depth
5
Length
82

Details

Item
Accessories
Material
Steel
Color
Black

Description

48U Rack Basics Vertical cable manager with hinged door and swing-away stabilizer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.