Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4U 21W 13D FIXED RACK CASE

  • Mfr # RCBS1900713LG1

  • Zoro # G110924415


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
21
Depth
13
Length
9
Color
RAL 7035 Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCBS1900713LG1
Zoro #
G110924415
UPC #
62398004735
Country of Origin
Canada

Dimensions

Width
21
Depth
13
Length
9

Details

Item
Racks & Cabinets
Material
Steel
Color
RAL 7035 Light Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.