Zoro Homepage

4U COMPACT WALL CABINET

  • Mfr # RB-CW4

  • Zoro # G710924327


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
19.75
Depth
22
Length
7.05
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team