Zoro Homepage

4U FINGER MANAGER WITH DOOR

  • Mfr # RB-HFMD4

  • Zoro # G910924516


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
19
Depth
6.5
Length
7
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-HFMD4
Zoro #
G910924516
UPC #
62398048952
Country of Origin
China

Dimensions

Width
19
Depth
6.5
Length
7

Details

Item
Accessories
Material
Steel
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.