Zoro Homepage

52U 31.5W H1 VERT FINGER MGR

  • Mfr # H1VFMC3152UBK

  • Zoro # G810926429


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
4.25
Depth
7
Color
Black
Length
91
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1VFMC3152UBK
Zoro #
G810926429
UPC #
62398032510
Country of Origin
Canada

Dimensions

Width
4.25
Depth
7
Length
91

Details

Item
Accessories
Material
Steel
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.