Zoro Homepage

5U 17.5D SOLID RACK CABINET

  • Mfr # RCHS1900817LG1

  • Zoro # G110925467


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
21
Depth
17.5
Color
RAL 7035 Light Gray
Length
10.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team