
5U 21W 24.5D FIXED RACK CASE
Mfr # RCBS1900824BK1
Zoro # G210924247
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
21
Depth
24.5
Length
10.75
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCBS1900824BK1
Zoro #
G210924247
UPC #
62398004317
Country of Origin
Canada
Dimensions
Width
21
Depth
24.5
Length
10.75
Details
Item
Racks & Cabinets
Material
Steel
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.