Zoro Homepage

6 in. Keyed Padlocking 1-pt Latch, Zinc

  • Mfr # MHKL1

  • Zoro # G510893267


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Height
7.22 in
Finish
Zinc Plated
NEMA Enclosure Type
NEMA 4, NEMA 12
Features
Additional Description
6" Keyed Padlocking 1-pt Latch - Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHKL1
Zoro #
G510893267
UPC #
62398060977
Country of Origin
Canada

Dimensions

Height
7.22 in

Details

Item
Keyed Padlocking Latch
Finish
Zinc Plated
NEMA Enclosure Type
NEMA 4, NEMA 12
Features
Additional Description
6" Keyed Padlocking 1-pt Latch - Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.