Zoro Homepage

6 in. Padlocking 3-pt Latch < 60 in., Zinc

  • Mfr # MHK2

  • Zoro # G410893350


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Height
45.16 in
Finish
Zinc Plated
NEMA Enclosure Type
NEMA 4, NEMA 12
Additional Description
6" Padlocking 3-pt Latch less than 60" - Zinc
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHK2
Zoro #
G410893350
UPC #
62398060975
Country of Origin
Canada

Dimensions

Height
45.16 in

Details

Item
Padlocking Latch
Finish
Zinc Plated
NEMA Enclosure Type
NEMA 4, NEMA 12
Additional Description
6" Padlocking 3-pt Latch less than 60" - Zinc
Features

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.