Zoro Homepage

6 x 9 x 0.75 Print Pocket

  • Mfr # PKT99

  • Zoro # G910893621


product price: $16.59
/ea

Key Features

Dimension
6 in. H x 9 in. W x 3/4 in. L
Height
6 in
Width
9 in
Color
Black
Additional Description
6 x 9 Print Pocket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKT99
Zoro #
G910893621
UPC #
62398042461
Country of Origin
Canada

Dimensions

Dimension
6 in. H x 9 in. W x 3/4 in. L
Height
6 in
Width
9 in
Length
3/4 in

Details

Item
Print Pocket
Color
Black
Additional Description
6 x 9 Print Pocket
Features
For use as additional or replacement literature and document pockets; Kit includes pocket, high strength two-sided adhesive tape and surface preparation swab; Plastic pocket is black; Packaged individually.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.