Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 in. Partition Barrier, Fits 6 x 6, Steel/Gray

  • Mfr # 1487DB60

  • Zoro # G410891387


product price: $63.89
/ea

Key Features

Material
Steel
Features
Divides wireway into two or more compartments. Barriers are fastened to wireway sections with screws.
Color
Gray
Additional Description
60" Partition (Barrier) - Fits 6 x 6 - Steel/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1487DB60
Zoro #
G410891387
UPC #
62398046440
Country of Origin
Canada

Details

Item
Accessories
Material
Steel
Features
Divides wireway into two or more compartments. Barriers are fastened to wireway sections with screws.
Color
Gray
Additional Description
60" Partition (Barrier) - Fits 6 x 6 - Steel/Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.