
600CFM 115V FAN TRAY W/ SWITCH
Mfr # FT600HA1BK
Zoro # G110924224
product price: $509.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
17
Depth
13
Input Voltage
115 VAC
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FT600HA1BK
Zoro #
G110924224
UPC #
62398050502
Country of Origin
Canada
Dimensions
Width
17
Depth
13
Length
1.75
Details
Item
Accessories
Material
Steel
Input Voltage
115 VAC
Color
Black
Description
Fan Tray - 19 in. mount - 6 fans w/switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.