Zoro Homepage

6D Offset Lacing Strip 10-Count

  • Mfr # HCM196BK

  • Zoro # G211113800


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
19 in
Depth
6 in
Length
0.62 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCM196BK
Zoro #
G211113800
UPC #
62398055785
Country of Origin
Canada

Dimensions

Width
19 in
Depth
6 in
Length
0.62 in

Details

Item
Offset Lacing Strip
Material
Steel
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.