Zoro Homepage

6U 24.5D SOLID RACK CABINET

  • Mfr # RCHS1901024LG1

  • Zoro # G010925383


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
21
Depth
24.5
Length
12.5
Color
RAL 7035 Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCHS1901024LG1
Zoro #
G010925383
UPC #
62398004712
Country of Origin
Canada

Dimensions

Width
21
Depth
24.5
Length
12.5

Details

Item
Racks & Cabinets
Material
Steel
Color
RAL 7035 Light Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.