Zoro Homepage

6U ROUND HOLE FORMED RAIL

  • Mfr # RCHR1910

  • Zoro # G010925581


product price: $56.79
/ea

Key Features

Material
Steel
Height
10.50 in
Color
Black
Includes
Mounting Hardware
Compatibility
Hammond Rack Cabinets: RCHS, RCHV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCHR1910
Zoro #
G010925581
UPC #
62398001226
Country of Origin
Canada

Dimensions

Height
10.50 in

Details

Item
Accessories
Material
Steel
Color
Black
Includes
Mounting Hardware
Compatibility
Hammond Rack Cabinets: RCHS, RCHV
Series
RCHR
Device Supported
Server Cabinet
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.