
6U WALL MOUNT CABINET
Mfr # RB-FW6
Zoro # G210924186
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Tempered Glass
Width
23.6 in
Depth
23.6 in
Height
14.7 in
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB-FW6
Zoro #
G210924186
UPC #
62398004359
Country of Origin
China
Dimensions
Width
23.6 in
Depth
23.6 in
Height
14.7 in
Length
14.56
Rack Height
6U
Rack Depth
21.24 in
Rack Width
19 in
Details
Item
Rack Cabinet
Material
Steel, Tempered Glass
Finish
Powder Coated
Includes
(2) Pairs of EIA-310-D Compliant 19 Inch Square Hole Mounting Rails, (25) Pack of M6 Screws, Cage Nuts and Washers
Color
Black Powder Coat
Green Environmental Attribute
Environmentally Friendly
Max. Weight Capacity
130 lb
Assembly
Required
Series
RB-FW
Mounting
Wall
Package Contents
2 x Pairs of EIA-310-D Compliant 19 Inch Square Hole Mounting Rails, 25 x Pack of M6 Screws, Cage Nuts and Washers
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Weight Capacity
130 lb
Environmentally Friendly
Yes
Assembly Required
Yes
Form Factor
Wall Mountable
Product Line
Rack Basics
Description
6U Rack Basics Fixed Wall Mount Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.