Zoro Homepage

7 mm square latch insert

  • Mfr # 2SQI7

  • Zoro # G410893626


product price: $18.35
/ea

Key Features

For Use With
Eclipse and Series 2000 Enclosures
Height
1 in
Color
Black
Additional Description
7 mm square insert
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SQI7
Zoro #
G410893626
UPC #
62398043368
Country of Origin
Canada

Dimensions

Height
1 in

Details

Item
Square Latch Insert
For Use With
Eclipse and Series 2000 Enclosures
Color
Black
Additional Description
7 mm square insert
Features

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.