
7U 21W 13D FIXED RACK CASE
Mfr # RCBS1901213BK1
Zoro # G010924539
product price: $304.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
21
Depth
13
Length
14.25
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCBS1901213BK1
Zoro #
G010924539
UPC #
62398050149
Country of Origin
Canada
Dimensions
Width
21
Depth
13
Length
14.25
Details
Item
Racks & Cabinets
Material
Steel
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.