Zoro Homepage

80MM 230V 32 CFM FAN

  • Mfr # FAN80AC230

  • Zoro # G110924330


product price: $66.79
/ea

Key Features

Width
3.15
Depth
1.5
Length
3.15
Input Voltage
230 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAN80AC230
Zoro #
G110924330
UPC #
62398062462
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.15
Depth
1.5
Length
3.15

Details

Item
Accessories
Input Voltage
230 VAC

Description

80 MM, 32 CFM, 230V AC Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.