
8D Offset Lacing Strip 10-Count
Mfr # HCM198BK
Zoro # G511113784
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
19 in
Depth
8 in
Length
0.62 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCM198BK
Zoro #
G511113784
UPC #
62398055786
Country of Origin
Canada
Dimensions
Width
19 in
Depth
8 in
Length
0.62 in
Details
Item
Offset Lacing Strip
Material
Steel
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.