Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8IN ACCESSORY Panel FOR VFM

  • Mfr # VFMAP8BK

  • Zoro # G010926380


product price: $58.19
/ea

Key Features

Material
Steel
Width
7.82
Depth
0.3
Length
20.63
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VFMAP8BK
Zoro #
G010926380
UPC #
62398055789
Country of Origin
Canada

Dimensions

Width
7.82
Depth
0.3
Length
20.63

Details

Item
Accessories
Material
Steel
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.