Zoro Homepage

8U ROUND HOLE FORMED RAIL

  • Mfr # RCHR1914

  • Zoro # G210925350


product price: $53.89
/ea

Key Features

Material
Steel
Height
14 in
Includes
Mounting Hardware
Color
Black
Series
RCHR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCHR1914
Zoro #
G210925350
UPC #
62398001227
Country of Origin
Canada

Dimensions

Height
14 in

Details

Item
Accessories
Material
Steel
Includes
Mounting Hardware
Color
Black
Series
RCHR
Device Supported
Server Cabinet
Compatibility
Hammond Rack Cabinets: RCHS, RCHV
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.