Zoro Homepage

8W 24D VERTICAL FINGER MGR

  • Mfr # VFMMD8BK

  • Zoro # G210926562


product price: $1,655.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
8
Depth
24.5
Color
Black
Length
81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team