Zoro Homepage

90 DEG 6 OUTLET LIGHT 15 ft. TW

  • Mfr # 1582T6D1BKRA

  • Zoro # G610891941


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted, Swivel
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1582T6D1BKRA
Zoro #
G610891941
UPC #
62398030566
Country of Origin
Canada

Dimensions

Cord Length
6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.