Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

900CFM 115V FAN TRAY W/ SWITCH

  • Mfr # FT900HA1BK

  • Zoro # G110924507


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
17
Depth
18.5
Length
1.75
Input Voltage
115 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT900HA1BK
Zoro #
G110924507
UPC #
62398050503
Country of Origin
Canada

Dimensions

Width
17
Depth
18.5
Length
1.75

Details

Item
Accessories
Material
Steel
Input Voltage
115 VAC
Color
Black

Description

Fan Tray - 19 in. mount - 9 fans w/switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.