
9U 24W 24.5D MULTI-USE CABINET
Mfr # SDC249U24BK
Zoro # G210925794
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
24
Depth
24.5
Length
17.97
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDC249U24BK
Zoro #
G210925794
UPC #
62398095575
Country of Origin
Canada
Dimensions
Width
24
Depth
24.5
Length
17.97
Details
Item
Racks & Cabinets
Material
Steel
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.