Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9U 24W 31.5D MULTI-USE CABINET

  • Mfr # SDC249U31BK

  • Zoro # G310925793


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
24
Depth
31.5
Color
Black
Length
17.97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDC249U31BK
Zoro #
G310925793
UPC #
62398095576
Country of Origin
Canada

Dimensions

Width
24
Depth
31.5
Length
17.97

Details

Item
Racks & Cabinets
Material
Steel
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.