Zoro Homepage

9U WALL MOUNT CABINET

  • Mfr # RB-FW9

  • Zoro # G110924293


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, Tempered Glass
Width
23.6 in
Depth
23.6 in
Height
19.9 in
Length
19.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-FW9
Zoro #
G110924293
UPC #
62398004361
Country of Origin
China

Dimensions

Width
23.6 in
Depth
23.6 in
Height
19.9 in
Length
19.69
Rack Depth
21.24 in
Rack Width
19 in
Rack Height
9U

Details

Item
Rack Cabinet
Material
Steel, Tempered Glass
Finish
Powder Coated
Standards
TAA Compliant
Includes
(2) Pairs of EIA-310-D Compliant 19 Inch Square Hole Mounting Rails, (25) Pack of M6 Screws, Cage Nuts and Washers
Color
Black Powder Coat
Assembly
Required
Series
RB-FW
Max. Weight Capacity
130 lb
Mounting
Wall
Green Environmental Attribute
Environmentally Friendly
Package Contents
2 x Pairs of EIA-310-D Compliant 19 Inch Square Hole Mounting Rails, 25 x Pack of M6 Screws, Cage Nuts and Washers
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Assembly Required
Yes
Form Factor
Wall Mountable
Environmentally Friendly
Yes
Maximum Weight Capacity
130 lb
Product Line
Rack Basics

Description

9U Rack Basics Fixed Wall Mount Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.