Zoro Homepage

Accessories, Inner Panel, galvanized steel, R100 series

  • Mfr # R507-240-000

  • Zoro # G510925920


product price: $57.39
/ea

Key Features

Material
Galvanized Steel
Standards
CSA, cULus
NEMA Rating
4X
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R507-240-000
Zoro #
G510925920
UPC #
62398083680
Country of Origin
Canada

Details

Item
Accessories
Material
Galvanized Steel
Standards
CSA, cULus
NEMA Rating
4X
IP Rating
IP66

Description

hardware - formed inner panel for R100, R101, and R102 series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.