
Barrier Kit, 40 in. H x 11-1/4 in. W x 1 in. L, Steel
Mfr # BKWM4212
Zoro # G510893366
product price:Â $205.99
/ea
Free Shipping & Returns
Key Features
For Use With
HN4WM Series
Dimension
40 in. H x 11-1/4 in. W x 1 in. L
Height
40 in
Width
11-1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BKWM4212
Zoro #
G510893366
UPC #
62398062039
Country of Origin
Canada
Dimensions
Dimension
40 in. H x 11-1/4 in. W x 1 in. L
Height
40 in
Width
11-1/4 in
Size
40 in x 11.25 in x 1 in (H x W x D)
Length
1 in
Details
Item
Barrier Kit
For Use With
HN4WM Series
Material
Steel
Additional Description
BARRIER KIT N4 WM 42HX12D
Features
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.