Barrier Kit, 56 in. H x 11-1/4 in. W x 1 in. L, Steel
- Mfr # BKFM6012
- Zoro # G510893557
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
For Use With
HN4FM Series,1422N4 Series and 2STFSD Series
Dimension
56 in. H x 11-1/4 in. W x 1 in. L
Height
56 in
Width
11-1/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BKFM6012
- Zoro #
- G510893557
- UPC #
- 62398062041
- Country of Origin
- Canada
- Item
- Barrier Kit
- For Use With
- HN4FM Series,1422N4 Series and 2STFSD Series
- Material
- Steel
- Additional Description
- BARRIER KIT N4 FM 60HX10/12D
- Features
Dimensions
- Dimension
- 56 in. H x 11-1/4 in. W x 1 in. L
- Height
- 56 in
- Width
- 11-1/4 in
- Size
- 56 in x 11.25 in x 1 in (H x W x D)
- Length
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.