Box Cover, Juction Box Type, Steel
- Mfr # CSKO12124
- Zoro # G210891099
product price:Â
$
34.99
/ea
Key Features
Overall Length
12 in
Overall Width
12 in
Material
Steel
Standards
UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSKO12124
- Zoro #
- G210891099
- UPC #
- 62398036067
- Country of Origin
- Canada
Dimensions
- Overall Length
- 12 in
- Overall Width
- 12 in
- Overal Depth
- 4 in
Details
- Item
- Box Cover
- Material
- Steel
- Standards
- UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
- Color
- Gray
- Finish
- Enclosure and cover are finished in ANSI 61 gray powder coating.
- UL File
- E65324
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.