
Box Extender Ring, 10 in. H x 10 in. W x 4 in. L, Steel
Mfr # CS1010EXT4
Zoro # G510888829
product price: $27.79
/eaKey Features
For Use With
CS, CSG, CSKO, CSKOG Series
Dimension
10 in. H x 10 in. W x 4 in. L
Height
10 in
Width
10 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS1010EXT4
Zoro #
G510888829
UPC #
62398042611
Country of Origin
Canada
Dimensions
Dimension
10 in. H x 10 in. W x 4 in. L
Height
10 in
Width
10 in
Length
4 in
Size
10 in x 10 in x 4 in (H x W x D)
Details
Item
Box Extender Ring
For Use With
CS, CSG, CSKO, CSKOG Series
Material
Steel
Color
Gray
Features
UL File
E65324
Additional Description
4 INCH BOX EXT - 10X10 - GRAY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.