Shop HAMMOND
Additional $275.00 delivery surcharge applies per item.
See details
See all product information
Create Account
(C4RR307736DBK1) Rack Equipment
- Mfr # C4RR307736DBK1
- Zoro # G910926473
product price:Â
$
4,249.99
/ea
Key Features
Material
Steel
Width
30 in
Depth
36 in
Height
83.6 in
Includes
Frame, Rails (4), Side Panels, Door (2), Top, Vert Cable Tray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C4RR307736DBK1
- Zoro #
- G910926473
- UPC #
- 62398000787
- Country of Origin
- Canada
Dimensions
- Width
- 30 in
- Depth
- 36 in
- Height
- 83.6 in
- Length
- 83.75
- Rack Height
- 44U
- Rack Depth
- 34 in
- Rack Width
- 19 in
Details
- Item
- Rack Cabinet
- Material
- Steel
- Includes
- Frame, Rails (4), Side Panels, Door (2), Top, Vert Cable Tray
- Finish
- Powder Coated
- Color
- Black Powder Coat
- Standards
- TAA Compliant
- Static Weight Capacity
- 3000 lb
- Series
- C4RR
- Max. Weight Capacity
- 3000 lb
- Green Environmental Attribute
- Environmentally Friendly
- Assembly
- Not Required
- Environmentally Friendly
- Yes
- Maximum Weight Capacity
- 3000 lb
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Static/Stationary Weight Capacity
- 3000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.