Shop HAMMOND
Additional $320.00 delivery surcharge applies per item.
See details
See all product information
Create Account
(C4RR307742DBK1) Rack Equipment
- Mfr # C4RR307742DBK1
- Zoro # G810924296
product price:Â
$
4,479.99
/ea
Key Features
Material
Steel
Width
30 in
Depth
42 in
Height
83.6 in
Standards
TAA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C4RR307742DBK1
- Zoro #
- G810924296
- UPC #
- 62398000789
- Country of Origin
- Canada
Dimensions
- Width
- 30 in
- Depth
- 42 in
- Height
- 83.6 in
- Length
- 83.75
- Rack Width
- 19 in
- Rack Depth
- 40 in
- Rack Height
- 44U
Details
- Item
- Rack Cabinet
- Material
- Steel
- Standards
- TAA Compliant
- Finish
- Powder Coated
- Includes
- Frame, Rails (4), Side Panels, Door (2), Top, Vert Cable Tray
- Color
- Black Powder Coat
- Series
- C4RR
- Static Weight Capacity
- 3000 lb
- Max. Weight Capacity
- 3000 lb
- Assembly
- Not Required
- Green Environmental Attribute
- Environmentally Friendly
- Maximum Weight Capacity
- 3000 lb
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Environmentally Friendly
- Yes
- Static/Stationary Weight Capacity
- 3000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.