Zoro Homepage

Circuit Breaker, 1584B Series, 15A, 120V AC

  • Mfr # 1584B15

  • Zoro # G510891836


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Series
1584B
AC Voltage Rating
120V AC
Width
0.789 in
Depth
3/4 in
Height
2.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1584B15
Zoro #
G510891836
UPC #
62398096551
Country of Origin
Canada

Dimensions

Width
0.789 in
Depth
3/4 in
Height
2.07 in

Details

Item
Circuit Breaker
Series
1584B
Amps
15A
AC Voltage Rating
120V AC
DC Voltage Rating
Not Rated
Features
Plastic construction; 0.25 x 0.032 inch tabs
Additional Description
15A CIRCUIT BREAKER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.