Clamps Electrical Enclosure, 12 in H, 6 in D, 10 in W, 12, 13, 3R, 4, 4X, Stainless Steel
- Mfr # 1414N4PHS16K6
- Zoro # G916282726
product price:Â
$
727.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
10 in
Color
Silver
Finish
Smooth Brushed
Cover Style
Solid
Overall Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1414N4PHS16K6
- Zoro #
- G916282726
- UPC #
- 623980302294
- Country of Origin
- Canada
- Item
- Electrical Enclosure
- Color
- Silver
- Finish
- Smooth Brushed
- Cover Style
- Solid
- Closure Method
- Clamps
- NEMA Enclosure Rating
- 12, 13, 3R, 4, 4X
- IP Rating
- IP66
- Includes
- Removable Inner Panel
- Standards
- CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12 and 13, UL File #E65324
- Cover Closure Type
- Hinged
- Enclosure Material
- Stainless Steel
- Product Type
- Junction Box
- Environment - MERCH
- Washdown and Corrosion Resistant
- Wire Color
- Silver
Dimensions
- Nominal Width
- 10 in
- Overall Height
- 12 in
- Nominal Depth
- 6 in
- Nominal Height
- 12 in
- Cover Material Thickness
- 14 ga
- Panel Height
- 10.75 in
- Overall Depth
- 6 in
- Overall Width
- 10 in
- Body Material Thickness
- 14 ga
- Panel Width
- 8.88 in
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.