Clamps Electrical Enclosure, 12 in H, 6 in D, 24 in W, 12, 13, Steel

  • Mfr # 1418A6

  • Zoro # G516282645


product price:  $525.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Nominal Depth
6 in
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Closure Method
Clamps
Nominal Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418A6
Zoro #
G516282645
UPC #
623980363608
Country of Origin
Canada

Dimensions

Nominal Depth
6 in
Nominal Height
12 in
Nominal Width
24 in
Overall Height
12 in
Body Material Thickness
14 ga
Cover Material Thickness
14 ga
Panel Width
21 in
Overall Width
24 in
Panel Height
9 in
Overall Depth
6 in

Details

Color
Gray
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Closure Method
Clamps
Item
Electrical Enclosure
Includes
Removable Inner Panel
Cover Closure Type
Hinged
NEMA Enclosure Rating
12, 13
Mounting
Wall
Enclosure Material
Steel
IP Rating
IP54
Finish
ANSI 61 Powder Coated
Cover Style
Solid
Product Type
Enclosure
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.