Clamps Electrical Enclosure, 14 in H, 6 in D, 12 in W, 12, 13, 3R, 4, Steel
Mfr # HJ14126HLP
Zoro # G616282392
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
12 in
Nominal Height
14 in
Nominal Depth
6 in
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HJ14126HLP
Zoro #
G616282392
UPC #
623980879208
Country of Origin
Canada
Dimensions
Nominal Width
12 in
Nominal Height
14 in
Nominal Depth
6 in
Overall Height
14 in
Body Material Thickness
16 ga
Cover Material Thickness
14 ga
Overall Depth
6 in
Panel Height
12.75 in
Overall Width
12 in
Panel Width
10.88 in
Details
Item
Electrical Enclosure
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Closure Method
Clamps
Cover Closure Type
Hinged
Color
Gray
Finish
ANSI 61 Powder Coated
Cover Style
Solid
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 12 and 13, UL File #E65324
IP Rating
IP66
Includes Knockouts
Knockouts Not Included
Product Type
Junction Box
Environment - MERCH
Washdown
Compatible Panel Model Number
14R1311
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.