Clamps Electrical Enclosure, 16 in H, 6 in D, 10 in W, 12, 13, 3R, 4, Steel

  • Mfr # HJ16106HLP

  • Zoro # G316282388


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
10 in
Nominal Height
16 in
Nominal Depth
6 in
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HJ16106HLP
Zoro #
G316282388
UPC #
623980879239
Country of Origin
Canada

Dimensions

Nominal Width
10 in
Nominal Height
16 in
Nominal Depth
6 in
Overall Height
16 in
Overall Depth
6 in
Panel Width
8.88 in
Body Material Thickness
16 ga
Panel Height
14.75 in
Cover Material Thickness
14 ga
Overall Width
10 in

Details

Item
Electrical Enclosure
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Closure Method
Clamps
Cover Closure Type
Hinged
Color
Gray
Finish
ANSI 61 Powder Coated
Cover Style
Solid
IP Rating
IP66
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 12 and 13, UL File #E65324
Environment - MERCH
Washdown
Product Type
Junction Box
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
14R1509

Description

Electrical Enclosures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products