Clamps Electrical Enclosure, 20 in H, 10 in D, 16 in W, 12, 13, 3R, 4, Steel
Mfr # 1418N4C10
Zoro # G616282958
product price:Â $697.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
16 in
Nominal Height
20 in
Nominal Depth
10 in
NEMA Enclosure Rating
12, 4, 13, 3R
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1418N4C10
Zoro #
G616282958
UPC #
623980379005
Country of Origin
Canada
Dimensions
Nominal Width
16 in
Nominal Height
20 in
Nominal Depth
10 in
Overall Height
20 in
Panel Height
17 in
Body Material Thickness
14 ga
Overall Width
16 in
Panel Width
13 in
Overall Depth
10 in
Cover Material Thickness
14 ga
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.